Shop OLIGHT
Create Account
10,000 Lumen Ultra Bright Long Throwing Flashlight (Orange)
- Mfr # Marauder Mini 2
- Zoro # G924998763
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Marauder Mini 2
- Zoro #
- G924998763
- UPC #
- -
- Country of Origin
- China
Description
The Olight Marauder Mini 2 is a high-powered, long-range flashlight that delivers up to 10,000 lumens with a beam distance of 820 yards, making it an ideal choice for patrol work, outdoor exploration, and search-and-rescue operations. Compared to its predecessor, the Marauder Mini 2 is brighter, throws farther, features a new combined spot-and-flood mode, and more. With five lighting options - Spotlight, Floodlight, Spot + Flood combo, Red Light, and a built-in Side Light-the Marauder Mini 2 adapts seamlessly to any scenario. Each white light mode offers nine stepless brightness levels, while the Red Light and Side Light each include four stepless levels, reaching 400 lumens and 200 lumens, respectively. A Strobe mode is also available for emergency use. Designed for fast operation, the intuitive control layout includes a rotary selector to switch between main, red, and side lighting modes, while a toggle switch chooses Spotlight, Flood, or combo beam, and the rotary knob to adjust brightness. Whether you need wide coverage, long-distance focus, discreet visibility, or ambient hands-free lighting, the Marauder Mini 2 delivers powerful performance in any situation.
Powered by a 7,500mAh battery, the Marauder Mini 2 can run for up to 150 days before needing to be recharged. The Marauder Mini 2 can be effortlessly charged via its USB-C port near the bottom of the light or can be charged magnetically at the bottom of the light. With a compact build of only 5.24 inches in length, the Marauder Mini 2 is easy to take with you wherever you go. With its textured silicone grip, IPX8 waterproof rating, and 1-meter impact resistance, the Marauder Mini 2 is built to perform reliably in harsh conditions-rain, dust, or rugged terrain alike.
Powered by a 7,500mAh battery, the Marauder Mini 2 can run for up to 150 days before needing to be recharged. The Marauder Mini 2 can be effortlessly charged via its USB-C port near the bottom of the light or can be charged magnetically at the bottom of the light. With a compact build of only 5.24 inches in length, the Marauder Mini 2 is easy to take with you wherever you go. With its textured silicone grip, IPX8 waterproof rating, and 1-meter impact resistance, the Marauder Mini 2 is built to perform reliably in harsh conditions-rain, dust, or rugged terrain alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.