Shop OLIGHT
Create Account
4600 lumens Rechargeable Flashlight (Orange)
- Mfr # Seeker 4 Pro
- Zoro # G224998777
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Seeker 4 Pro
- Zoro #
- G224998777
- UPC #
- -
- Country of Origin
- China
Description
The Olight Seeker 4 Pro is an incredibly powerful flashlight, boasting an impressive 4,600 lumens and an exceptional throw distance of up to 284 yards. This makes it 400 lumens brighter than its predecessor, all without sacrificing its runtime. With its quad-LED configuration and TIR lens, it provides a smooth beam suitable for up-close or long-range lighting, making it ideal for everyday carry outdoor activities. The enlarged metal side switch offers improved grip and a smoother, stepless lighting experience for selecting from its five different lighting settings. Notably, the Seeker 4 Pro introduces laser microperforation technology to the flashlight industry, creating small holes with a laser to achieve a distinctive translucent dashboard display, giving it a futuristic and elegant appearance.
Powered by a 5,000mAh rechargeable battery, the Seeker 4 Pro can last up to 15 days in its lowest mode. LED indicators show you both the current brightness level and your battery level. The Olight Seeker 4 Pro comes with a new vertical holster that offers flashlight charging, an auto lock/unlock feature, storage, and carrying options. When the flashlight is in the holster and turned off, simply remove it to unlock it and put it back into the holster to activate lockout mode. Charge the Seeker 4 Pro using either the holster's USB-C Port or an MCC3 magnetic charging cable (not included). The Seeker 4 Pro remains compact and lightweight, measuring 5.24 inches long and only 7.23 ounces in weight. You can comfortably hold the light with the milled finger grooves and non-slip silicone surface. Constructed from aluminum alloy, the Seeker 4 Pro is capable of withstanding drops from a height of 1.5 meters and submersion for up to 2 meters due to its IPX8-rated protection.
Powered by a 5,000mAh rechargeable battery, the Seeker 4 Pro can last up to 15 days in its lowest mode. LED indicators show you both the current brightness level and your battery level. The Olight Seeker 4 Pro comes with a new vertical holster that offers flashlight charging, an auto lock/unlock feature, storage, and carrying options. When the flashlight is in the holster and turned off, simply remove it to unlock it and put it back into the holster to activate lockout mode. Charge the Seeker 4 Pro using either the holster's USB-C Port or an MCC3 magnetic charging cable (not included). The Seeker 4 Pro remains compact and lightweight, measuring 5.24 inches long and only 7.23 ounces in weight. You can comfortably hold the light with the milled finger grooves and non-slip silicone surface. Constructed from aluminum alloy, the Seeker 4 Pro is capable of withstanding drops from a height of 1.5 meters and submersion for up to 2 meters due to its IPX8-rated protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.