1200 Lumen Rechargeable EDC Flashlight with UV Light
- Mfr # ArkPro Lite
- Zoro # G623426369
product price:Â
$
79.99
/ea
Key Features
Voltage
3.7+/- V
Battery Type
Lithium Ion
Width
4.37 in
Body Color
Black
Standards
CE, ROHS, UN38.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ArkPro Lite
- Zoro #
- G623426369
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4.37 in
- Length
- 1.06 in
- Flashlight Battery Size
- 1,350 mAh
- Height
- 0.63 in
Details
- Voltage
- 3.7+/- V
- Item
- Flashlight
- Battery Type
- Lithium Ion
- Body Color
- Black
- Standards
- CE, ROHS, UN38.3
- Application
- Professional
- Body Material
- 6061 Aluminum
- For Use With
- Portable Lighting
- Batteries Included
- Yes
- Finish
- Anodized
- Includes
- Olight ArkPro Lite, Magnetic Charging Cable
Description
An upgrade from the popular Olight Arkfeld, the Olight ArkPro Lite is a powerful and versatile EDC flashlight that delivers up to 1,200 lumens with a beam distance of 102 yards. The ArkPro Lite offers five distinct brightness modes, a UV light, multiple red-light modes, and a strobe function for emergencies. The UV light includes High and Low settings for detecting counterfeit money, identifying minerals, or checking surfaces for cleanliness. The red light mode protects your night vision or serves as a long-lasting signal light with three options: Low, High, and SOS. Switching between light sources is simple with the ArkPro Lite's circular selector, while a central button conveniently powers the light on and off and adjusts brightness. Powered by a built-in 1,350mAh battery, the ArkPro Lite charges effortlessly via a magnetic charging cable that snaps onto the bottom of the light or through a USB-C port on the side. Power indicators alert you when it's time to recharge, and once fully charged, the flashlight provides up to 10 days of runtime on its lowest setting. Measuring only 4.37 inches in length, the ArkPro Lite has a slim, ultra-thin profile that slips easily into your pocket or attaches securely with the pocket clip to backpacks, belts, and more for convenient access. Crafted from durable aluminum alloy, it withstands drops of up to 1 meter and is water-resistant to the same depth with an IPX7 rating-making it a dependable companion for everyday tasks, outdoor adventures, and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.