Safety-Certified Right Angle Light

  • Mfr # 3715PL
  • Zoro # G622886485
product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Includes Secondary Light
No
Rechargeable
No
Mount Type
Clip
Switch Location
Body
Switch Type
Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3715PL
Zoro #
G622886485
UPC #
019428179274
Country of Origin
China

Dimensions

Overall Length
5 3/8 in
Battery Size
AA
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Details

Includes Secondary Light
No
Rechargeable
No
Mount Type
Clip
Switch Location
Body
Switch Type
Push Button
Maximum Beam Distance
293 m
IP Rating
IPX4
Includes
(4) AA Batteries
Item
Safety-Certified Right Angle Light
Maximum Brightness
233 lm
Beam Color
White
Number of Light Output Modes
3
Number of Batteries
4
Beam Focus
Adjustable
Series
3715PL
Body Material
ABS
Beam Pattern
Flood
Body Color
Yellow
Intrinsically Safe
No
Run Time at Maximum Brightness
4 hr
Special Features
Battery Indicator Light

Description

Safety-Certified Right Angle Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Number of Light Output Modes 3, Maximum Beam Distance 293 m, Maximum Brightness 233 lm, Run Time at Maximum Brightness 4 hr, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX4, Mount Type Clip, Series 3715PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews