This item is Discontinued.

No Product Image Available

X9R Marauder 25,000 Lumen Rechargeable Flashlight (Discontinued)

  • Mfr # 6926540925143
  • Zoro # G108665979
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6926540925143
Zoro #
G108665979
UPC #
-
Country of Origin
China

Dimensions

Length
14"
Width
6.375"

Details

Item
Flashlight
Color
Black
Material
Metal Alloy
Weight
4.089375 lbs

Description

It's the brightest flashlight Olight has ever made, and at 25,000 lumens max output the Olight X9R Marauder has the wow-factor you're looking for. Fitted with six CREE XHP70.2 LEDs, the X9R reaches distances up to 689 yards away to easily light up large areas for search and rescue, exploring and work lighting. Of course you won't always need the maximum brightness, and the X9R delivers with 8 brightness levels which can be adjusted via a large side switch button. Blue LED indicator lights surrounding the control switch make it easy to know which output you're on. The X9R includes a proximity sensor built into the head to automatically lower output when objects get too close. Additionally, an active thermal management system regulates output to prevent overheating.
The X9R comes with a heavy duty, 6000mAh 14.4V battery pack that's equivalent to eight 18650 batteries to power the light for up to 27 hours on the lowest setting. Indicator lights surrounding the side switch will alert you to low battery levels and the included wall and car adapters allow you to charge at home and on the road. And with the included carrying strap and IPX7 waterproof rating, the X9R is ready to go everywhere! Take it boating, camping or exploring and never worry about darkness again.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.