Men's 6-Inch Work Boot, 11 1/2 D, Steel Toe, 7 in H, Black, 55346S

  • Mfr # 55346S-BLK-115

  • Zoro # G700892636


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55346S-BLK-115
Zoro #
G700892636
UPC #
086189134248
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Height
7 in
Footwear Width
D
Heel Height
5/8 Inch
Boot Height
7 in
Overall Height
7 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
ESR, Grade 1 Toe Cap, PR Plate
Closure Type
Lace Up
Insole System
Removable
Upper Material Description
Leather
Wide Toe Cap
Yes
Upper Color
Black
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Shank Material
Nylon
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Waterproof Type
Waterproof Membrane
Insulated
No
Features
Self Cleaning Design
Static Dissipative
No
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
55-3 Lug Outsole
Standards
CSA Grade 1
Ninety Degree Heel
Yes
Conductive
No
Upper Boot Material
All Leather
Metatarsal Guard
Internal
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Metatarsal System
XRD(TM) Metatarsal Protection
Footwear Construction Type
Direct Attach
Last Number or Name
55-3 Series
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Liner Material
Nylon
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Removable Insole
Yes
Completely Non Metallic
No
Insole Color
Yellow
Heel Style
Defined Heel
Outsole Technology
Heat Resistant
Metatarsal Guard Style
Internal
Laces Color
Black
Non-Marking Upper
Yes
Insole Material
Polyurethane
Footwear Shank
Yes
Footwear Construction
Direct Attach
Outsole Color
Black
Slip Resistant
Yes
Heat Resistant
Yes
Toe Style
Round Toe
Midsole Technology
Direct Attach
Insole Technology
Removable
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Heel Definition
Defined Heel
Closure
Lace Up
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Direct Attached
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Heat Resistant
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Liner Material (PRINT)
Moisture Wicking Nylon
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.