Men's 8-Inch Work Boot, 7 1/2 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 752E
  • Zoro # G1885689
product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4208 752E
Zoro #
G1885689
UPC #
014799838201
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Midsole Material
Rubber
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Mark II Slip Test Results- Dairy Tile Dry
0.58
Footwear Construction Type
Goodyear(TM) Storm Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Wide Toe Cap
No
Metatarsal System
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Footwear Sole Pattern
Chevron
Last Number or Name
4258
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 M I/75 C/75
Insulated
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.48
Non Metallic Upper
No
Completely Non Metallic
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Insulation Type
None
Standards
ASTM F2413-11
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Tan
Heat Resistant
No
Metatarsal Guard Style
None
Series
American Heritage
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Construction
Welted
Liner Technology
Comfort Weave
Toe Cap Material
Steel
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Wet
0.62
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.28
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Comfort Weave Vamp
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Light Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.