Men's 6-Inch Work Boot, 13 D, Steel Toe, 7 in H, Black, 55346S

  • Mfr # 55346S-BLK-130

  • Zoro # G100892656


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55346S-BLK-130
Zoro #
G100892656
UPC #
086189134262
Country of Origin
China

Dimensions

Size
13
Width
D
Height
7 in
Boot Height
7 in
Heel Height
5/8 Inch
Footwear Width
D
Overall Height
7 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Nylon
Footwear Closure Type
Lace Up
Insole System
Removable
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Removable Insole
Yes
Static Dissipative
No
Wide Toe Cap
Yes
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Liner Material
Nylon
Metatarsal System
XRD(TM) Metatarsal Protection
Puncture Resistant Insole
Yes
Upper Boot Material
All Leather
Upper Material Description
Leather
Footwear Sole Pattern
55-3 Lug Outsole
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Features
Self Cleaning Design
Last Number or Name
55-3 Series
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Footwear Construction Type
Direct Attach
Standards
CSA Grade 1
Upper Color
Black
Closure Type
Lace Up
CSA Footwear Standard
ESR, Grade 1 Toe Cap, PR Plate
Conductive
No
Metatarsal Guard
Internal
Midsole Material
Polyurethane
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Toe Shape
Round
Insulated
No
Non Metallic Upper
No
Toe Style
Round Toe
Laces Color
Black
Insole Color
Yellow
Midsole Technology
Direct Attach
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Footwear Construction
Direct Attach
Insole Material
Polyurethane
Non-Marking Upper
Yes
Outsole Color
Black
Footwear Shank
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Outsole Technology
Heat Resistant
Insole Technology
Removable
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
6-Inch Work Boot
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Direct Attach
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Nylon
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Heat Resistant
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.