Men's 6-Inch Work Boot, 14 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-140

  • Zoro # G900892672


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55332-TAN-140
Zoro #
G900892672
UPC #
086189133968
Country of Origin
China

Dimensions

Size
14
Width
D
Height
7 in
Footwear Width
D
Heel Height
5/8 Inch
Boot Height
7 in
Overall Height
7 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Shank Material
Nylon
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Insulated
No
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
For Outdoor Traction
Yes
Liner Material
Nylon
Footwear Sole Pattern
55-3 Lug Outsole
Upper Material Description
Leather
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Upper Color
Wheat
Predominant Footwear Color
Wheat
Puncture Resistant Insole
Yes
Closure Type
Lace Up
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
Polyurethane
Metatarsal Guard
Internal
Waterproof Type
None
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Features
Shock Absorbing Midsole
Wide Toe Cap
Yes
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Direct Attach
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Non Metallic Upper
No
Insole System
Removable
Last Number or Name
55-3 Series
Conductive
No
Metal Chip Resisting Sole
Yes
Laces Color
Wheat
Toe Style
Round Toe
Outsole Color
Black
Non-Marking Upper
Yes
Footwear Shank
Yes
Insole Color
Yellow
Heat Resistant
Yes
Heel Style
Defined Heel
Outsole Technology
Heat Resistant
Insole Material
Polyurethane
Slip Resistant
Yes
Footwear Construction
Direct Attach
Midsole Technology
Direct Attach
Metatarsal Guard Style
Internal
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Direct Attached
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Outsole Technology (PRINT)
Heat Resistant
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Moisture Wicking Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.