Men's 6-Inch Work Boot, 15 D, Steel Toe, 7 in H, Black, 55346S

  • Mfr # 55346S-BLK-150

  • Zoro # G500892676


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55346S-BLK-150
Zoro #
G500892676
UPC #
086189134361
Country of Origin
China

Dimensions

Size
15
Width
D
Height
7 in
Boot Height
7 in
Heel Height
5/8 Inch
Footwear Width
D
Overall Height
7 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Black
Completely Non Metallic
No
Upper Material Description
Leather
Standards
CSA Grade 1
Electrical Hazard Rated
Yes
Conductive
No
Features
Self Cleaning Design
Toe Shape
Round
CSA Footwear Standard
ESR, Grade 1 Toe Cap, PR Plate
Footwear Style
6 in Work Boot
Last Number or Name
55-3 Series
Liner Material
Nylon
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Shank Material
Nylon
Metatarsal Guard
Internal
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Upper Color
Wheat
Oil Resisting Sole
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Insole System
Removable
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Metatarsal System
XRD(TM) Metatarsal Protection
Upper Boot Material
All Leather
Footwear Sole Pattern
55-3 Lug Outsole
Non Metallic Upper
No
Footwear Shank Type
Nylon
Footwear Construction Type
Direct Attach
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Closure Type
Lace Up
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Heel Style
Defined Heel
Heat Resistant
Yes
Outsole Color
Black
Insole Color
Yellow
Toe Style
Round Toe
Insole Material
Polyurethane
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Laces Color
Black
Footwear Shank
Yes
Footwear Construction
Direct Attach
Slip Resistant
Yes
Midsole Technology
Direct Attach
Outsole Technology
Heat Resistant
Insole Technology
Removable
Toe Cap Material
Steel
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Construction
Direct Attached
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Lace Up
Outsole Technology (PRINT)
Heat Resistant
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.