Men's 6-Inch Work Boot, 15 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-150

  • Zoro # G400892660


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55332-TAN-150
Zoro #
G400892660
UPC #
086189133975
Country of Origin
China

Dimensions

Size
15
Width
D
Height
7 in
Heel Height
5/8 Inch
Footwear Width
D
Boot Height
7 in
Overall Height
7 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Footwear Sole Pattern
55-3 Lug Outsole
Max. Heat Rating
572 Degrees F
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Midsole Material
Polyurethane
Static Dissipative
Yes
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Completely Non Metallic
No
For Outdoor Traction
Yes
Upper Material Description
Leather
Upper Boot Material
All Leather
Features
Shock Absorbing Midsole
Conductive
No
Shank Material
Nylon
Upper Color
Wheat
Closure Type
Lace Up
Removable Insole
Yes
Liner Material
Nylon
Footwear Construction Type
Direct Attach
Wide Toe Cap
Yes
Last Number or Name
55-3 Series
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Insulated
No
Predominant Footwear Color
Wheat
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Insole System
Removable
Toe Shape
Round
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
No
Electrical Hazard Rated
No
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Outsole Color
Black
Heat Resistant
Yes
Toe Style
Round Toe
Non-Marking Upper
Yes
Footwear Shank
Yes
Metatarsal Guard Style
Internal
Outsole Technology
Heat Resistant
Laces Color
Wheat
Midsole Technology
Direct Attach
Heel Style
Defined Heel
Footwear Construction
Direct Attach
Slip Resistant
Yes
Insole Color
Yellow
Insole Material
Polyurethane
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Construction
Direct Attached
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Direct Attach
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Heat Resistant
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.