Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 7 in H, Black, 55346S

  • Mfr # 55346S-BLK-075

  • Zoro # G200892617


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55346S-BLK-075
Zoro #
G200892617
UPC #
086189134002
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Height
7 in
Footwear Width
D
Boot Height
7 in
Heel Height
5/8 Inch
Overall Height
7 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
Yes
Last Number or Name
55-3 Series
Upper Color
Black
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
55-3 Lug Outsole
Chemical Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Removable Insole
Yes
Standards
CSA Grade 1
Insulated
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Features
Self Cleaning Design
Upper Material Description
Leather
Wide Toe Cap
Yes
Toe Shape
Round
Footwear Style
6 in Work Boot
Shank Material
Nylon
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
ESR, Grade 1 Toe Cap, PR Plate
Metatarsal System
XRD(TM) Metatarsal Protection
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Conductive
No
Footwear Construction Type
Direct Attach
Metatarsal Guard
Internal
Predominant Footwear Color
Black
Insole System
Removable
Liner Material
Nylon
Closure Type
Lace Up
Completely Non Metallic
No
Insole Color
Yellow
Laces Color
Black
Slip Resistant
Yes
Insole Material
Polyurethane
Non-Marking Upper
Yes
Footwear Shank
Yes
Heel Style
Defined Heel
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Toe Style
Round Toe
Footwear Construction
Direct Attach
Midsole Technology
Direct Attach
Outsole Technology
Heat Resistant
Outsole Color
Black
Closure
Lace Up
Construction
Direct Attached
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
6-Inch Work Boot
Insole Technology
Removable
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology (PRINT)
Heat Resistant
Midsole Technology (PRINT)
Direct Attach
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.