Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387260


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387260
UPC #
-
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Shank Material
Nylon
Insulation Type
None
Toe Shape
Round
Footwear Sole Pattern
Slip Resistant
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Removable Insole
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
For Outdoor Traction
Yes
CSA Footwear Standard
Grade 1 Toecap
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
250 Degrees F
Metatarsal Guard
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Liner Material
Nylon
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.25
Footwear Shank Type
Nylon
Metatarsal System
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Insole System
Removable
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Outsole Material
Rubber
Predominant Footwear Color
Brown
Waterproof Type
None
Upper Material Description
Synthetic
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Technology
Removable
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Wet
0.58
Maximum Heat Rating
250 Degrees F
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 45637C-BRN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.