Men's 6-Inch Work Boot, 8 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-080

  • Zoro # G600892705


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55332-TAN-080
Zoro #
G600892705
UPC #
086189133869
Country of Origin
China

Dimensions

Size
8
Width
D
Height
7 in
Footwear Width
D
Boot Height
7 in
Heel Height
5/8 Inch
Overall Height
7 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Upper Material Description
Leather
Max. Heat Rating
572 Degrees F
Upper Boot Material
All Leather
Completely Non Metallic
No
Static Dissipative
Yes
Standards
ASTM F2413-18
Toe Shape
Round
Wide Toe Cap
Yes
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Waterproof Type
None
Puncture Resistant Insole
Yes
Footwear Construction Type
Direct Attach
Features
Shock Absorbing Midsole
Insulated
No
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Predominant Footwear Color
Wheat
Upper Color
Wheat
Shank Material
Nylon
Liner Material
Nylon
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Insole System
Removable
Closure Type
Lace Up
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Last Number or Name
55-3 Series
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
55-3 Lug Outsole
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Chain Saw Cut Resistant
No
Outsole Color
Black
Footwear Construction
Direct Attach
Laces Color
Wheat
Insole Material
Polyurethane
Heel Style
Defined Heel
Outsole Technology
Heat Resistant
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Insole Color
Yellow
Midsole Technology
Direct Attach
Toe Style
Round Toe
Slip Resistant
Yes
Heat Resistant
Yes
Footwear Shank
Yes
Closure
Lace Up
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Construction
Direct Attached
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Nylon
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Heat Resistant
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.