Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387419


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387419
UPC #
-
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Metatarsal Guard
No
Standards
ASTM F2413-11
Footwear Style
6 in Work Boot
Insulated
No
Insole System
Removable
Wide Toe Cap
No
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.25
Chemical Resisting Sole
Yes
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap
Completely Non Metallic
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Toe Shape
Round
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Ninety Degree Heel
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Upper Material Description
Synthetic
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Slip Resistant
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Insulation Type
None
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.58
Metatarsal System
No
Conductive
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.78
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.78
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Wet
0.58
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Removable
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Maximum Heat Rating
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 45637C-BRN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.