Shop OLIVER BY HONEYWELL

Women's Loafer Shoe, 10 Leather Upper, Steel Toe, 3 in H, Brown, 49431

  • Mfr # 49431-BRN
  • Zoro # G5775955

product price: 
$
93.65
/pr

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49431-BRN
Zoro #
G5775955
UPC #
086189101349
Country of Origin
China

Dimensions

Footwear Width
D
Size
10
Height
3 in
Heel Height
1 in
Width
D
Overall Height
3 in
Size (PRINT)
10

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Pull On
Liner Material
Mesh
Predominant Footwear Color
Brown
Removable Insole
Yes
Completely Non Metallic
No
Static Dissipative
No
Waterproof Type
None
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Insulated
No
Non Metallic Upper
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Non-Marking Sole
Yes
Insulation Type
None
Style Number
49431
Upper Material Description
Full-Grain, Water-Resistant Leather
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
Midsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.12
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.01
Toe Shape
Round
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.79
Chemical Resisting Sole
No
Insole System
Removable
Max. Heat Rating
552 Degrees F
Metal Chip Resisting Sole
No
Footwear Construction Type
Direct Attached
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
552 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.12
Slip-Resistance Value - Mark II - Wet
0.79
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Closure
Pull On
Style Family
Loafer Shoe
Construction
Direct Attached
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
552 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Includes Shank
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Wire Color
Brown

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 49431, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products