Shop OLIVER BY HONEYWELL

Women's Loafer Shoe, 8 1/2 Leather Upper, Steel Toe, 3 in H, Brown, 49431

  • Mfr # 49431-BRN
  • Zoro # G5776016

product price: 
$
93.65
/pr

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49431-BRN
Zoro #
G5776016
UPC #
086189101318
Country of Origin
China
Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Style Number
49431
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Construction Type
Direct Attached
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Max. Heat Rating
552 Degrees F
Metatarsal System
No
Completely Non Metallic
No
Insulated
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
0.79
Conductive
No
Footwear Shank Type
None
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Static Dissipative
No
Ninety Degree Heel
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Insulation Type
None
Midsole Material
Polyurethane
Toe Shape
Round
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.79
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Construction
Direct Attached
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.12
Maximum Heat Rating
552 Degrees F
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
552 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Shank
No
Wire Color
Brown

Dimensions

Footwear Width
D
Size
8 1/2
Heel Height
1 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
8 1/2

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 49431, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.