Men's 6-Inch Work Boot, 6 D, Steel Toe, 7 in H, Black, 55346S

  • Mfr # 55346S-BLK-060

  • Zoro # G200892631


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55346S-BLK-060
Zoro #
G200892631
UPC #
086189133982
Country of Origin
China

Dimensions

Size
6
Width
D
Height
7 in
Boot Height
7 in
Heel Height
5/8 Inch
Footwear Width
D
Overall Height
7 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable
CSA Footwear Standard
ESR, Grade 1 Toe Cap, PR Plate
For Outdoor Traction
Yes
Features
Self Cleaning Design
Metatarsal System
XRD(TM) Metatarsal Protection
Metatarsal Guard
Internal
Removable Insole
Yes
Footwear Construction Type
Direct Attach
Last Number or Name
55-3 Series
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Standards
CSA Grade 1
Non Metallic Upper
No
Conductive
No
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Upper Color
Black
Static Dissipative
No
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Closure Type
Lace Up
Liner Material
Nylon
Upper Material Description
Leather
Puncture Resistant Insole
Yes
Footwear Sole Pattern
55-3 Lug Outsole
Insole Color
Yellow
Insole Material
Polyurethane
Heel Style
Defined Heel
Footwear Construction
Direct Attach
Heat Resistant
Yes
Outsole Color
Black
Laces Color
Black
Toe Style
Round Toe
Non-Marking Upper
Yes
Outsole Technology
Heat Resistant
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Slip Resistant
Yes
Midsole Technology
Direct Attach
Closure
Lace Up
Construction
Direct Attached
All-Leather Upper
Yes
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Midsole Technology (PRINT)
Direct Attach
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Moisture Wicking Nylon
Outsole Technology (PRINT)
Heat Resistant
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.