This item is Discontinued.

Oliver Size 10 Men's Miner Boot Steel Work Boot, Black 65690

Size 10 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183701
UPC #
-
Country of Origin
China

Dimensions

Size
10
Width
E
Footwear Width
E
Height
10 in
Heel Height
Less Than 1/2 in
Footwear Size
10
Overall Height
10 in
Size (PRINT)
10

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Max. Heat Rating
572 Degrees F
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
Yes
Metatarsal Guard
Internal
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Injected
Style Number
65690
Outsole Material
Rubber
Standards
ASTM F2413-11
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof
Yes
Predominant Footwear Color
Black
Color
Black
Toe Type
Steel
Insulated
Yes
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Static Dissipative
Yes
Waterproof Type
Waterproof Liner
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Conductive
Yes
Metal Chip Resisting Sole
No
Shank Material
Nylon
Upper Material
Leather
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Series
Oliver 65
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Closure
Lace Up
Style Family
Miner Boot
Construction
Direct Attached
All-Leather Upper
Yes
Liner Technology
SympaTex(R)
Maximum Heat Rating
572 Degrees F
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Flat Heel
Toe Cap Material
Steel
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.