This item is Discontinued.

Oliver Size 12 Men's Miner Boot Steel Work Boot, Black 65690

Size 12 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183787
UPC #
-
Country of Origin
China

Dimensions

Size
12
Width
E
Footwear Width
E
Heel Height
Less Than 1/2 in
Height
10 in
Footwear Size
12
Overall Height
10 in
Size (PRINT)
12

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Waterproof Type
Waterproof Liner
Liner Material
Polyester
Max. Heat Rating
572 Degrees F
Non Metallic Upper
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
Yes
Footwear Construction Type
Direct Injected
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
Yes
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Color
Black
Wide Toe Cap
Yes
Static Dissipative
Yes
Footwear Shank Type
Nylon
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Metatarsal Guard
Internal
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Style Number
65690
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Conductive
Yes
Metal Chip Resisting Sole
No
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Series
Oliver 65
Non-Marking Upper
No
Heat Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard System
Poron(R) XRD(R)
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Liner Technology
SympaTex(R)
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Closure
Lace Up
Construction
Direct Attached
Heel Definition
Flat Heel
Style Family
Miner Boot
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Liner Material (PRINT)
Polyester
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.