This item is Discontinued.

Oliver Size 14 Men's Miner Boot Steel Work Boot, Black 65690

Size 14 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183753
UPC #
-
Country of Origin
China

Dimensions

Size
14
Width
E
Height
10 in
Heel Height
Less Than 1/2 in
Footwear Width
E
Footwear Size
14
Overall Height
10 in
Size (PRINT)
14

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Puncture Resistant Insole
Yes
Liner Material
Polyester
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Insulated
Yes
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Waterproof
Yes
Midsole Material
Polyurethane
Removable Insole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Injected
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Black
Completely Non Metallic
No
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Style Number
65690
Static Dissipative
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Liner
Metal Chip Resisting Sole
No
Conductive
Yes
Shank Material
Nylon
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Closure Type
Lace
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Series
Oliver 65
Heel Style
Flat Heel
Heat Resistant
Yes
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Liner Technology
SympaTex(R)
Style Family
Miner Boot
Construction
Direct Attached
Closure
Lace Up
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.