This item is Discontinued.

Oliver Size 15 Men's Miner Boot Steel Work Boot, Black 65690

Size 15 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183744
UPC #
-
Country of Origin
China

Dimensions

Size
15
Width
E
Heel Height
Less Than 1/2 in
Footwear Width
E
Height
10 in
Footwear Size
15
Overall Height
10 in
Size (PRINT)
15

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Ninety Degree Heel
No
Style Number
65690
Predominant Footwear Color
Black
Removable Insole
Yes
Toe Type
Steel
Chain Saw Cut Resistant
No
Insulated
Yes
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Injected
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Liner Material
Polyester
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Liner
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Cleated
Non Metallic Upper
No
Midsole Material
Polyurethane
Completely Non Metallic
No
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Metal Chip Resisting Sole
No
Conductive
Yes
Shank Material
Nylon
Closure Type
Lace
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Series
Oliver 65
Non-Marking Upper
No
Heel Style
Flat Heel
Style Family
Miner Boot
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Toe Cap Material
Steel
Heel Definition
Flat Heel
Metatarsal Guard System
Poron(R) XRD(R)
Liner Technology
SympaTex(R)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Polyester
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 15, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.