Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oliver Size 7 1/2 Men's 6 in Work Boot Composite Work Boot, Black 45645Z-BLK

Size 7 1/2 Men's 6 in Work Boot Composite Work Boot, Black (Discontinued)

  • Mfr # 45645Z-BLK
  • Zoro # G2387671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45645Z-BLK
Zoro #
G2387671
UPC #
-
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Heel Height
Less Than 1/2 in
Footwear Width
M
Height
6 in
Boot Height
6 in
Footwear Size
7 1/2
Size (PRINT)
7 1/2

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boot
Waterproof Type
None
Metatarsal Guard
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
CSA Footwear Standard
Grade 1 Toecap
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Upper Material Description
Synthetic
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.25
Outsole Material
Rubber
Toe Type
Composite
Conductive
No
Footwear Shank Type
Nylon
Completely Non Metallic
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
Waterproof
No
Static Dissipative
No
Insulation Weight
None
Mark II Slip Test Results- Dairy Tile Dry
0.78
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Style Number
45645Z-BLK
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Insulation Type
None
Removable Insole
No
Max. Heat Rating
250 Degrees F
Liner Material
Nylon
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.58
Standards
ASTM F2413-11
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Wide Toe Cap

Description

Work Boot, Width M, Size 7 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.