Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Size 7 Men's Steel Work boots, Gray (Discontinued)

  • Mfr # 22205
  • Zoro # G6124758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22205
Zoro #
G6124758
UPC #
-
Country of Origin
China

Dimensions

Size
7
Footwear Width
D
Height
16"
Boot Height
16 in
Footwear Size
7

Details

Gender
Men's
Item
Work boots
Footwear Sole Pattern
Self Cleaning Lug
Footwear Closure Type
Pull On
Closure Type
Pull On
Insulation Type
None
Midsole Material
PVC
Resists
Chemicals
Metatarsal Guard
Yes
Predominant Footwear Color
Gray
Toe Type
Steel
Typical Rubber Boot Application
Moderate Chemical Resistant
Outsole Material
PVC w/Nitrile
Upper Material
PVC
Rubber Boot Style
Knee
Style Number
22205
Shank Material
Steel
Standards
ASTM F2413-11 M I/75 C/75 MT/75 EH PR
Color
Gray
For Outdoor Traction
Yes
Toe Shape
Round
Waterproof
Yes
Insulated
No
Wide Toe Cap
No
Shoe Style
Knee
Series
22205

Description

Work Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.