This item is Discontinued.

Oliver Size 8-1/2 Men's Miner Boot Steel Work Boot, Black 65690

Size 8-1/2 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183726
UPC #
-
Country of Origin
China

Dimensions

Size
8 1/2
Width
E
Height
10 in
Footwear Width
E
Heel Height
Less Than 1/2 in
Footwear Size
8 1/2
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Static Dissipative
Yes
Footwear Construction Type
Direct Injected
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Standards
ASTM F2413-11
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Midsole Material
Polyurethane
Waterproof
Yes
Non-Marking Sole
Yes
Color
Black
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Polyester
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Style Number
65690
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Non Metallic Upper
No
Waterproof Type
Waterproof Liner
Footwear Shank Type
Nylon
Toe Type
Steel
Puncture Resistant Insole
Yes
Outsole Material
Rubber
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Conductive
Yes
Shank Material
Nylon
Upper Material
Leather
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Series
Oliver 65
Heel Definition
Flat Heel
Construction
Direct Attached
Liner Technology
SympaTex(R)
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
Miner Boot
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
All-Leather Upper
Yes
Closure
Lace Up
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Polyester
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.