Zoro Homepage

Four Functions Showerhead, Oil Rubbed Bronze

  • Mfr # OP-640035-ORB

  • Zoro # G6505047


product price: $29.75
/ea

Key Features

Includes
Brass Ball Swivel Joint
Features
Rub-Clean Anti-Scale Spray
Flow Rate
1.75 gpm
Shower Head Type
Multi Function
Height
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-640035-ORB
Zoro #
G6505047
UPC #
763439853165
Country of Origin
Taiwan, Province of China

Dimensions

Height
3-1/2"
Width
3-1/2"
Depth
4-1/16"
Face Dia.
3-3/8"

Details

Includes
Brass Ball Swivel Joint
Item
Shower Head
Features
Rub-Clean Anti-Scale Spray
Flow Rate
1.75 gpm
Finish
Oil Rubbed Bronze
Shower Head Type
Multi Function
Connection
1/2"-14 NPSM
Standards
Meet EPA Criteria, cUPC, CA
Flow Rate (GPM)
1.75 @ 80 PSI
Weight
0.5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.