
Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.3
Mfr # L-6012-BN
Zoro # G6508145
product price: $135.66
/ea
Free Shipping & Returns
Key Features
Weight
4.3
Connection Type
Compression Hose
Overall Height
5.63"
Spout Reach
4.38"
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6012-BN
Zoro #
G6508145
UPC #
763439858191
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5.63"
Connection Size
3/8"
Overall Width
1.75"
Center-Center Fitting Size
Single Hole
Details
Weight
4.3
Finish
Brushed Nickel
Connection Type
Compression Hose
Spout Reach
4.38"
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.2
Number of Holes
1 Hole
Style
Modern
Handle Style
Lever
Handle Included
Yes
Mount Type
Single Hole
Installation
Deck Mount
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.