Zoro Homepage

Single Handle Bathroom Faucet, Compression Hose, Matte Black, Weight: 4

  • Mfr # L-6032-MB

  • Zoro # G6502694


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Weight
4
Number of Holes
1 Hole
Overall Height
5.75"
ADA Compliant
Yes
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6032-MB
Zoro #
G6502694
UPC #
763439861399
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.75"
Connection Size
3/8"
Overall Width
1.75"
Center-Center Fitting Size
Single Hole

Details

Weight
4
Finish
Matte Black
Number of Holes
1 Hole
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Spout Reach
4.63"
Connection Type
Compression Hose
Mount Type
Single Hole
Handle Included
Yes
Style
Modern
Handle Style
Lever
Installation
Deck Mount

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.