Zoro Homepage

Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9

  • Mfr # L-6050

  • Zoro # G6505598


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Weight
2.9
Overall Height
5.63"
Valve Type
Ceramic Disc
Number of Holes
1 Hole
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6050
Zoro #
G6505598
UPC #
763439855084
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.63"
Connection Size
3/8"
Overall Width
1.75"
Center-Center Fitting Size
Single Hole

Details

Weight
2.9
Finish
Polished Chrome,Brushed Nickel,Matte Black
Valve Type
Ceramic Disc
Number of Holes
1 Hole
Flow Rate (GPM)
1.2
Spout Reach
4.75"
Connection Type
Compression Hose
ADA Compliant
Yes
Handle Style
Lever
Installation
Deck Mount
Mount Type
Single Hole
Handle Included
Yes
Style
Modern

Description

This OLYMPIA FAUCETS Single Handle Bathroom Faucet is a modern style faucet with a single hole and a lever handle. It has a polished chrome, brushed nickel, or matte black finish and a ceramic disc valve type. It has an overall height of 5.63", a spout reach of 4.75", a connection size of 3/8", and a connection type of compression hose. It has an overall width of 1.75" and a center-center fitting size of single hole. It has a deck mount installation and a handle included. The flow rate is 1.2 GPM and the weight is 2.9.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.