Zoro Homepage

Single Handle Lavatory Faucet, Compression Hose, Single Hole, Chrome, Flow Rate (GPM): 1.2

  • Mfr # L-6092

  • Zoro # G6507777


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 Hole
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Matte Black
Overall Height
5.75"
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6092
Zoro #
G6507777
UPC #
763439864871
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.75"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 Hole
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Matte Black
Valve Type
Ceramic Disc
Connection Type
Compression Hose
Flow Rate (GPM)
1.2
Spout Reach
4.38"
Installation
Deck Mount
Handle Style
Lever
Style
Transitional
Mount Type
Single Hole
Handle Included
Yes

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.