
Single Handle Shower Trim Set, Wallmount, Polished Chrome, Handle Style: Lever
Mfr # T-2382
Zoro # G6508775
product price: $63.25
/eaKey Features
Includes
Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Features
Single Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-2382
Zoro #
G6508775
UPC #
763439863454
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
3-3/4"
Details
Includes
Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Item
Shower Trim Set
Features
Single Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Matte Black
Shower Head Type
Single Handle
Standards
Meet EPA Criteria, cUPC, CA
Handle Included
Yes
Handle Style
Lever
Style
Transitional
Mount Type
Wallmount
Description
The i2v Collection of faucets from Olympia takes the original i2 design to the next level. With inset handles and a sleek curved neck, this modern profile will bring an understated elegance and high-performance that you'll get to enjoy for years. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2v faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivaled by other products in its class.
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.