
Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-23910
Zoro # G6511618
product price: $87.59
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel,Matte Black
ADA Compliant
Yes
Mount Type
Wallmount
Handle Style
Lever
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-23910
Zoro #
G6511618
UPC #
763439865021
Country of Origin
Taiwan, Province of China
Details
Finish
Polished Chrome,Brushed Nickel,Matte Black
ADA Compliant
Yes
Mount Type
Wallmount
Handle Style
Lever
Style
Transitional
Handle Included
Yes
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.