Stainless Steel Spin And Seal Basket Strainer, Polished Chrome

  • Mfr # ACS-300500

  • Zoro # G4512768


product price:  $14.39
/ea

Key Features

Finish
Polished Chrome
Overall Width
4.44"
Weight
1
ADA Compliant
No
Connection Size
3.5" - 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS-300500
Zoro #
G4512768
UPC #
763439840011
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4.44"
Connection Size
3.5" - 4"

Details

Finish
Polished Chrome
Weight
1
ADA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.