
Two Handle Bar Faucet, NPSM, Bar, Brushed Nickel, Spout Reach: 5"
Mfr # B-8150-BN
Zoro # G6508468
product price:Â $74.25
/eaKey Features
Number of Holes
2 or 3 Hole
ADA Compliant
Yes
Weight
2.8
Overall Width
10.25"
Overall Height
8.94"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-8150-BN
Zoro #
G6508468
UPC #
763439851352
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
10.25"
Overall Height
8.94"
Connection Size
1/2"
Center-Center Fitting Size
4"
Details
Number of Holes
2 or 3 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Weight
2.8
Connection Type
NPSM
Style
Traditional
Handle Style
Lever
Handle Included
Yes
Spout Reach
5"
Valve Type
Washerless
Installation
Deck Mount
Flow Rate (GPM)
1.5
Mount Type
Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.