Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.7

  • Mfr # B-8160

  • Zoro # G6509326


product price: $49.75
/ea

Key Features

Number of Holes
2 or 3 Hole
ADA Compliant
Yes
Overall Width
10.25"
Overall Height
8.94"
Weight
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-8160
Zoro #
G6509326
UPC #
763439840103
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10.25"
Overall Height
8.94"
Connection Size
1/2"
Center-Center Fitting Size
4"

Details

Number of Holes
2 or 3 Hole
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Weight
2.7
Valve Type
Washerless
Style
Traditional
Installation
Deck Mount
Handle Included
Yes
Connection Type
NPSM
Handle Style
Lever
Mount Type
Bar
Spout Reach
5.25"
Flow Rate (GPM)
1.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.