Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4"

  • Mfr # B-8191

  • Zoro # G6511182


product price:  $47.79
/ea

Key Features

Weight
2.4
Finish
Polished Chrome
Overall Height
7.56"
Overall Width
7"
Spout Reach
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-8191
Zoro #
G6511182
UPC #
763439840240
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.56"
Overall Width
7"
Center-Center Fitting Size
4"
Connection Size
1/2"

Details

Weight
2.4
Finish
Polished Chrome
Spout Reach
5.5"
Flow Rate (GPM)
1.5
Mount Type
Bar
Valve Type
Washerless
Style
Traditional
Handle Style
Mini Blade
Handle Included
Yes
ADA Compliant
Yes
Connection Type
NPSM
Number of Holes
2 or 3 Hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.