Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Weight: 3.2

  • Mfr # L-7272-BN

  • Zoro # G6511593


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
ADA Compliant
Yes
Connection Size
1/2"
Number of Holes
3 Hole
Overall Height
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-7272-BN
Zoro #
G6511593
UPC #
763439851598
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
3.25"
Overall Width
9.38"
Center-Center Fitting Size
4"

Details

Finish
Brushed Nickel
ADA Compliant
Yes
Number of Holes
3 Hole
Spout Reach
4.13"
Connection Type
NPSM
Flow Rate (GPM)
1.2
Valve Type
Washerless
Weight
3.2
Handle Included
Yes
Handle Style
Lever
Installation
Deck Mount
Style
Traditional
Mount Type
Centerset

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.