Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 4.5

  • Mfr # L-7572-ORB

  • Zoro # G6505372


product price:  $126.51
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Connection Type
NPSM
Valve Type
Ceramic Disc
Overall Height
5.56"
Spout Reach
4.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7572-ORB
Zoro #
G6505372
UPC #
763439855961
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.56"
Connection Size
1/2"
Overall Width
9.38"
Center-Center Fitting Size
4"

Details

Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Connection Type
NPSM
Valve Type
Ceramic Disc
Spout Reach
4.06"
Flow Rate (GPM)
1.2
Number of Holes
3 Hole
Weight
4.5
Style
Traditional
Mount Type
Centerset
Handle Included
Yes
Handle Style
Lever
Installation
Deck Mount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.