Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.3

  • Mfr # L-7251G

  • Zoro # G6507707


product price:  $61.45
/ea

Key Features

Finish
Polished Chrome
Connection Size
1/2"
Flow Rate (GPM)
1.2
Overall Height
2.94"
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-7251G
Zoro #
G6507707
UPC #
763439843500
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
2.94"
Overall Width
12.06"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Flow Rate (GPM)
1.2
Number of Holes
3 Hole
Valve Type
Washerless
Connection Type
NPSM
Spout Reach
3.63"
ADA Compliant
Yes
Weight
2.3
Mount Type
Centerset
Installation
Deck Mount
Handle Style
Wrist Blade
Style
Traditional
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.