
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5
Mfr # L-7220
Zoro # G6855485
product price:Â $41.45
/eaKey Features
Finish
Polished Chrome
Number of Holes
3 Hole
Connection Type
NPSM
Valve Type
Washerless
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-7220
Zoro #
G6855485
UPC #
763439842732
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2.94"
Connection Size
1/2"
Overall Width
6.06"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome
Number of Holes
3 Hole
Connection Type
NPSM
Valve Type
Washerless
ADA Compliant
No
Flow Rate (GPM)
1.2
Spout Reach
3.63"
Weight
2.5
Style
Traditional
Installation
Deck Mount
Handle Included
Yes
Handle Style
Acrylic Round
Mount Type
Centerset
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.