Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8

  • Mfr # L-7292

  • Zoro # G6510342


product price: $47.29
/ea

Key Features

Finish
Polished Chrome
Connection Type
NPSM
Number of Holes
3 Hole
ADA Compliant
Yes
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7292
Zoro #
G6510342
UPC #
763439844002
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
2.94"
Overall Width
6.75"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Connection Type
NPSM
Number of Holes
3 Hole
ADA Compliant
Yes
Valve Type
Washerless
Flow Rate (GPM)
1.2
Spout Reach
3.63"
Weight
2.8
Style
Traditional
Handle Style
Mini Blade
Handle Included
Yes
Mount Type
Centerset
Installation
Deck Mount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.