
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2
Mfr # L-7242
Zoro # G6508565
product price: $62.15
/eaKey Features
Finish
Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze
Flow Rate (GPM)
1.2
Connection Type
NPSM
ADA Compliant
Yes
Valve Type
Washerless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-7242
Zoro #
G6508565
UPC #
763439843296
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3.25"
Connection Size
1/2"
Overall Width
9.38"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze
Flow Rate (GPM)
1.2
Connection Type
NPSM
ADA Compliant
Yes
Valve Type
Washerless
Spout Reach
4.13"
Number of Holes
3 Hole
Weight
3.2
Mount Type
Centerset
Handle Included
Yes
Style
Traditional
Handle Style
Lever
Installation
Deck Mount
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.