
Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 4 Hole
Mfr # K-5342-BN
Zoro # G6506824
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4 Hole
ADA Compliant
Yes
Connection Size
1/2"
Overall Height
12.13"
Overall Width
14.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K-5342-BN
Zoro #
G6506824
UPC #
763439841445
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
12.13"
Overall Width
14.25"
Center-Center Fitting Size
8"
Details
Number of Holes
4 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Washerless
Weight
4
Installation
Deck Mount
Handle Included
Yes
Style
Traditional
Handle Style
Lever
Connection Type
NPSM
Mount Type
Standard
Spout Reach
8.44"
Description
This OLYMPIA FAUCETS Two Handle Kitchen Faucet has a brushed nickel finish and a number of holes of 4. It has a connection size of 1/2", an overall height of 12.13", an overall width of 14.25", a flow rate of 1.5 GPM, a valve type of washerless, a weight of 4, an installation type of deck mount, a center-center fitting size of 8", a handle included, a style of traditional, a handle style of lever, a connection type of NPSM, a mount type of standard, and a spout reach of 8.44".
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.