Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.1

  • Mfr # K-5150

  • Zoro # G6502572


product price: $55.15
/ea

Key Features

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Connection Size
1/2"
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5150
Zoro #
G6502572
UPC #
763439841155
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
5.63"
Overall Width
16.25"
Center-Center Fitting Size
8"

Details

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Washerless
Weight
3.1
Style
Traditional
Installation
Deck Mount
Spout Reach
7.56"
Mount Type
Standard
Connection Type
NPSM
Handle Included
Yes
Handle Style
Wrist Blade

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.