Two Handle Lavatory Faucet, NPSM, Centerset, Brushed Nickel, Spout Reach: 4"

  • Mfr # L-7522-BN

  • Zoro # G6508976


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Connection Type
NPSM
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-7522-BN
Zoro #
G6508976
UPC #
763439865335
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
8"
Overall Width
8.75"
Center-Center Fitting Size
4"

Details

Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Connection Type
NPSM
Valve Type
Ceramic Disc
Spout Reach
4"
Flow Rate (GPM)
1.2
Handle Style
Lever
Style
Transitional
Installation
Deck Mount
Mount Type
Centerset
Handle Included
Yes

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.