
Two Handle Lavatory Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4"
Mfr # L-7522
Zoro # G6510053
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel,Matte Black
Number of Holes
3 Hole
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-7522
Zoro #
G6510053
UPC #
763439865311
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
8"
Connection Size
1/2"
Overall Width
8.75"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome,Brushed Nickel,Matte Black
Number of Holes
3 Hole
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Spout Reach
4"
Connection Type
NPSM
Handle Style
Lever
Mount Type
Centerset
Installation
Deck Mount
Handle Included
Yes
Style
Transitional
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.