Zoro Homepage

Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Flow Rate (GPM): 1.2

  • Mfr # L-7470

  • Zoro # G6507725


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/8"
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Connection Type
Compression Hose
Spout Reach
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7470
Zoro #
G6507725
UPC #
763439855978
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
5.63"
Overall Width
20"
Center-Center Fitting Size
4 - 16"

Details

Flow Rate (GPM)
1.2
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Connection Type
Compression Hose
Spout Reach
4.75"
Number of Holes
3 Hole
Valve Type
Ceramic Disc
Weight
5.2
Handle Style
Lever
Handle Included
Yes
Style
Traditional
Installation
Deck Mount
Mount Type
Widespread

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.