Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole

  • Mfr # L-7330

  • Zoro # G6502222


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.2
ADA Compliant
Yes
Connection Size
3/8"
Spout Reach
4.56"
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-7330
Zoro #
G6502222
UPC #
763439844101
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
3.31"
Overall Width
20"
Center-Center Fitting Size
4 - 16"

Details

Flow Rate (GPM)
1.2
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Spout Reach
4.56"
Number of Holes
3 Hole
Connection Type
Compression Hose
Valve Type
Washerless
Weight
5.7
Style
Traditional
Installation
Deck Mount
Handle Included
Yes
Mount Type
Widespread
Handle Style
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.