Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 6.6

  • Mfr # L-7332-BN

  • Zoro # G6511663


product price: $143.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Valve Type
Washerless
Connection Type
Compression Hose
Number of Holes
3 Hole
Overall Height
3.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7332-BN
Zoro #
G6511663
UPC #
763439844231
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.31"
Connection Size
3/8"
Overall Width
20"
Center-Center Fitting Size
4 - 16"

Details

ADA Compliant
Yes
Valve Type
Washerless
Connection Type
Compression Hose
Number of Holes
3 Hole
Finish
Brushed Nickel
Spout Reach
4.56"
Flow Rate (GPM)
1.2
Weight
6.6
Handle Style
Lever
Handle Included
Yes
Mount Type
Widespread
Installation
Deck Mount
Style
Traditional

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.