
Cluster LED Bulb 450W 55K E39 120-277V
Mfr # CL-450W12X-55K-E39
Zoro # G710623725
product price: $691.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-450W12X-55K-E39
Zoro #
G710623725
UPC #
894133013040
Country of Origin
United States
Dimensions
Length
13.75 in.
Bulb Dia.
5.5 in.
Details
Item
Light Bulb
Watts
450
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Light Color
White
Light Distribution
360 Degrees
Indoor/Outdoor Usage
indoor/outdoor
Standards
UL
Bulb Type
LED
Color
White
Pack Size
6 x 6 x 14.5
Color Selectable
No
Description
450W LED Bulb with 72,000 lumens, equivalent to 1,800W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.